Beli Back Flow Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- NEW FLOW Thread Type Diaphragm SealDeskripsi:DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.atribut:
- Instrument Connection (Female) (inch): 1/2 NPT
- Hayward Check Valves (Katup)Deskripsi:CPVC (chlorinated polyvinyl chloride) check valves resist most acids, bases, halogens, oxidants, and salts. They are more flexible and heat tolerant than PVC valves.atribut:
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Minimum Valve Temperature (°F): 40
- Master Flex Flow Meter (Meter Aliran)Deskripsi:Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
- Lototo Ball Valve Lockout (Pengunci Katup)Deskripsi:LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Master Flex Flow Meter Kit (Meter Aliran)Deskripsi:Seven interchangeable scales for routine gases and water offer flexibility.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readingsInterchangeable scales offer English and metric scales Use with multiple routine gases for laboratory and industrial applicationsEasy disassembly and assembly for cleaningThese easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.atribut:
- Process Connection (inch): 0.125 NPT(F)
- Accuracy (%): ±5 full-scale
- Housing Material: Acrylic
- Maximum Operating Temperature (°C): 65 (150°F)
- Maximum Pressure (psi): 100
- O-Ring Materials: Viton
- NIHONSEIKI Check Valve (Katup Non-Return)atribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- ZURN Automatic Flush Valve (Keran Siram Otomatis)Deskripsi:Automatic urinal flush valves are sized to fit urinals. These sensor-operated valves have a spud coupling for attaching to a urinal spud.atribut:
- Flush Mode: Single Flush
- NACHI Valve Hidrolik DMA Manual (Katup Hidrolik)Deskripsi:1. The following are the three types of lever operations.- Spring Offset Type (Type A)The lever is normally kept in the end position by the spring. Raisingthe lever performs switching, and the lever returns to its original position when released.- Spring Center Type (Type C)The spool is normally in the center of position 3. After switching to either end, the spring returns the lever to its center position when the lever is released.- Detent Type (Type F, Type E) A notch at spool position 3 or position 2 acts as a stop.2. Pressure loss is the same as that for the SA-G01/ G03, so see SA-G01/G03 for more information.3. The lever mounting orientation can be positioned at 90° increments by changing the orientation of the leverside cover.4. For PT connection type DMA-G01/G03-*7*-(J)20, closed cross DMA-G01/G03-*7X-(J)20 is the standard type.5. The relationship between the lever switching positions and JIS symbols is shown below. (See the installationdimension diagrams for symbols & 1and & 2.)6. Mounting bolts are not included with the 01 size.7. The following shows the sub plates.
- SMC Chemical Liquid Valve LVA2 Seriesatribut:
- Ambient Temperature (°C): 0 - 60
- Withstand Pressure (MPa): 1
- Applicable Fluid Temperature (°C): 0 - 100
- Diaphragm Material: PTFE
- Flow Characteristics: Av×10⁻⁶m² : 8.4, Cv : 0.35
- Orifice Diameter (Φmm): 4
- Port Diameter: M5
- Type Of Thread: Rc
- Valve Leakage (cm³/minute): 0 (at water pressure)
- Daikin Solenoid Operated Valve (Katup Solenoid)atribut:
- Indicator Lamp: With
- Surge Suppressor: Nothing
- Wiring System: Terminal Box Type
- Spool Spring Type: Spring Center
- Actuation: Spring Center
- Fluid: Water/glycol-based hydraulic oil
- Allowable Voltage fluctuation: 90-110%
- Connection Method: Gasket Mounting Type
- Holding Current (A): 1.22
- Insulation Resistance (MΩ): 50
- Insulation Type: B class (winding: F class)
- Maximum Flow Rate (L/minute): 100
- Maximum Working Pressure (MPa): 35
- Pipe Connection Diameter: 1/4
- Power Supply Voltage (V) : DC24
- Protective Structure: IEC Pub529 IP65
- Rated time: Continuous
- Standard: Compliant with European safety standards (CE)
- Withstand Voltage: AC1500V for 1 minute
- format: K series solenoid operated valve
- Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)Deskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- Enerpac Hydraulic Needle ValveDeskripsi:Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Built-in relief valve set at 11,500 psi (790 Bar)atribut:
- Maximum Operating Pressure (bar): 700
- Oil Ports (inch): 3/8 NPTF
- Enerpac Hydraulic Manual Check Valve, Nickel VitonDeskripsi:Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Viton seals, nickel-plated. Built-in relief valve set at 11,500 psi (790 Bar)atribut:
- Maximum Operating Pressure (bar): 700
- Oil Ports (inch): 3/8 NPTF
- Outside Diameter D (mm): 311
- Cylinder Bore Diameter E (mm): 241.3
- Plunger Diameter F (mm): 165.1
- Base to Advance Port H (mm): 88
- Saddle Diameter J (mm): 165
- Saddle Protrusion from Plunger K1 (mm): 28
- Enerpac Hydraulic Pressure Relief Valve, Nickel VitonDeskripsi:Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Viton seals, nickel-plated. Built-in relief valve set at 11,500 psi (790 Bar)atribut:
- Maximum Operating Pressure (bar): 700
- Oil Ports (inch): 3/8 NPTF
- Flow Capacity (L/minute): 30
- Enerpac Hydraulic Cylinder Load Holding ValveDeskripsi:Product Lines : Industrial ToolsFor load holding applications with single and double acting cylinders. Valves allow oil to flow back to tank when cylinder retracts. Built-in relief valve set at 11,500 psi (790 Bar)atribut:
- Maximum Operating Pressure (bar): 700
- Oil Ports (inch): 3/8 NPTF
- REDHAT Fuel Oil and Gas Solenoid ValvesDeskripsi:2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.atribut:
- UNSPSC: 40141605
- Valve Ways and Positions: 2-Way/2-Position
- Sanplatec TPX (R) Check Valve (Check Valve)Deskripsi:Prevents back flow when piping pressure drops or when switching lines. It flows only in one direction. Of course it can also be used for air lines.atribut:
- Material: PMP
- Maximum Operating Pressure (MPa): 0.14
- Maximum Operating Temperature (°C): 170
- Material (Gasket): silicon
Daftar Harga Back Flow Valve Terbaru November 2026
| MILWAUKEE VALVE Check Valves | Rp1.199.900 |
| NEW FLOW Thread Type Diaphragm Seal | Rp1.499.900 |
| Hayward Check Valves (Katup) | Rp1.499.900 |
| Master Flex Flow Meter (Meter Aliran) | Rp5.499.900 |
| Lototo Ball Valve Lockout (Pengunci Katup) | Rp199.900 |
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.699.900 |
| Master Flex Flow Meter Kit (Meter Aliran) | Rp6.899.900 |
| NIHONSEIKI Check Valve (Katup Non-Return) | Rp479.900 |
| SMC Hand Valve (Katup Tangan) | Rp309.900 |
| ZURN Automatic Flush Valve (Keran Siram Otomatis) | Rp12.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)

/Hayward%20Check%20Valves%20(Katup)/phP109401917-11.jpg)
/p3P108379903-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Ball%20Valve%20Lockout%20(Pengunci%20Katup)/qwP106657968-1.jpg)
/P102957365-1.jpg)
/06P108380006-1.jpg)
/P102030684-1.jpg)
/m0P102081792-3.jpg)
/23P109398075-11.jpg)
/1zP102911071-2.jpg)

/P102554715-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20Series%20(Arrestor%20Balik%20Api)/lyP103671790-8.jpg)





%20Check%20Valve%20(Check%20Valve)/cwP106151464-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)